Zoro Homepage

Fantasia Flatware Set - 43 Pieces - Porcelain

  • Mfr # 10W622043

  • Zoro # G021846622


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 8
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W622043
Zoro #
G021846622
UPC #
786552384149
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Item
Flatware Set
Color
White
Finish
Porcelain

Description

You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.