
Fantasia Flatware Set - 5 Pieces - Cobalt
Mfr # 10C622005
Zoro # G621846381
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Color
Blue
Service Size
Service for 1
Finish
Cobalt
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C622005
Zoro #
G621846381
UPC #
799975809076
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Color
Blue
Finish
Cobalt
Item
Flatware Set
Assembly Required
No Assembly
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Dishwasher Safe
Yes
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.