
Fantasia Flatware Set - 67 Pieces - Pink
Mfr # 10P722067
Zoro # G221846989
product price: $2,067.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 12
Dishwasher Safe
Yes
Color
Pink
Finish
Pink
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10P722067
Zoro #
G221846989
UPC #
786552384644
Country of Origin
Italy
Dimensions
Service Size
Service for 12
Details
Dishwasher Safe
Yes
Color
Pink
Finish
Pink
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Assembly Required
No Assembly
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Item
Flatware Set
Description
You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.