Zoro Homepage

Fantasia Flatware Set - 67 Pieces - Turtle-Dove

  • Mfr # 10T622067

  • Zoro # G721847127


product price: $2,067.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 12
Dishwasher Safe
Yes
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T622067
Zoro #
G721847127
UPC #
786552384279
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Dishwasher Safe
Yes
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Item
Flatware Set
Color
Brown
Finish
Turtle-Dove

Description

You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.