
Fantasia Gravy Ladle - Sesame
Mfr # 10D61140
Zoro # G321846254
product price: $67.99
/eaKey Features
Utensil Length
7.24 in
Dishwasher Safe
Yes
Service Size
Service for 1
Includes
1 piece: Gravy ladle
Finish
Sesame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D61140
Zoro #
G321846254
UPC #
786552226913
Country of Origin
Italy
Dimensions
Utensil Length
7.24 in
Service Size
Service for 1
Details
Item
Gravy ladle
Dishwasher Safe
Yes
Includes
1 piece: Gravy ladle
Finish
Sesame
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Assembly Required
No Assembly
Color
Neutral
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.