
Fantasia Ice Gold Flatware Set - 20 Pieces - Sesame
Mfr # 10D622020OI
Zoro # G721845901
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Color
Neutral
Service Size
Service for 4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D622020OI
Zoro #
G721845901
UPC #
786552259072
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Item
Cutlery Set
Color
Neutral
Assembly Required
No Assembly
Finish
Sesame
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, seamlessly blending the finest 18/10 stainless steel and resilient Nylon-Fiberglass resin. A vibrant, elegant, and timeless shape graces each piece, while the Stainless Steel body extends through the handle's entirety, emphasizing durability. Welded for unity, not glued, the handle is a masterpiece in construction. Knives feature double serration for enduring sharpness, while the stainless steel ensures lasting elegance. The set is dishwasher safe, food-safe, and durable, with a lifetime warranty on the handle, this collection is a fusion of artistry and functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.