
Fantasia Ice Gold Flatware Set - 5 Pieces - Sage
Mfr # 10S622005OI
Zoro # G721846243
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Service Size
Service for 1
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10S622005OI
Zoro #
G721846243
UPC #
786552351615
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Item
Cutlery Set
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Color
Green
Finish
Sage
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, seamlessly blending the finest 18/10 stainless steel and resilient Nylon-Fiberglass resin. A vibrant, elegant, and timeless shape graces each piece, while the Stainless Steel body extends through the handle's entirety, emphasizing durability. Welded for unity, not glued, the handle is a masterpiece in construction. Knives feature double serration for enduring sharpness, while the stainless steel ensures lasting elegance. The set is dishwasher safe, food-safe, and durable, with a lifetime warranty on the handle, this collection is a fusion of artistry and functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.