Zoro Homepage

Fantasia Ice Gold Flatware Set - 67 Pieces - Light Blue

  • Mfr # 10A622067OI

  • Zoro # G621846091


product price: $4,639.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Dishwasher Safe
Yes
Finish
Light Blue
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A622067OI
Zoro #
G621846091
UPC #
786552384408
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Assembly Required
No Assembly
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Dishwasher Safe
Yes
Finish
Light Blue
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Color
Light Blue
Item
Flatware Set

Description

Bathed in the warm glow of gold, the Fantasia Ice Oro collection captures light like liquid sunlight caught in delicate sculpted forms. Every curve and contour shimmers with a radiant finish that whispers luxury without shouting. It’s a celebration of golden moments - where serving becomes ritual, and elegance is etched into every detail. This is more than serveware; it’s an invitation to savor beauty alongside flavor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.