Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Ice Gold Flatware Set - 67 Pieces - Mustard

  • Mfr # 10O722067OI

  • Zoro # G721846922


product price: $4,639.99
/ea
Free Shipping & Returns

Key Features

Finish
Mustard
Service Size
Service for 12
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10O722067OI
Zoro #
G721846922
UPC #
786552384118
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Finish
Mustard
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Item
Flatware Set
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Dishwasher Safe
Yes
Color
Yellow

Description

Bathed in the warm glow of gold, the Fantasia Ice Oro collection captures light like liquid sunlight caught in delicate sculpted forms. Every curve and contour shimmers with a radiant finish that whispers luxury without shouting. It’s a celebration of golden moments - where serving becomes ritual, and elegance is etched into every detail. This is more than serveware; it’s an invitation to savor beauty alongside flavor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.