Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Ice Gold Flatware Set - 67 Pieces - Turtle-Dove

  • Mfr # 10T622067OI

  • Zoro # G021846332


product price: $4,639.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 12
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T622067OI
Zoro #
G021846332
UPC #
786552384286
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Color
Brown
Item
Flatware Set
Assembly Required
No Assembly
Finish
Turtle-Dove

Description

Bathed in the warm glow of gold, the Fantasia Ice Oro collection captures light like liquid sunlight caught in delicate sculpted forms. Every curve and contour shimmers with a radiant finish that whispers luxury without shouting. It’s a celebration of golden moments - where serving becomes ritual, and elegance is etched into every detail. This is more than serveware; it’s an invitation to savor beauty alongside flavor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.