Fantasia Ice Gold Risotto Spoon - Turtle Dove

  • Mfr # 10T61143OI

  • Zoro # G921847200


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Includes
1 piece: Risotto Spoon
Utensil Length
10.88 in
Dishwasher Safe
Yes
Depth
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T61143OI
Zoro #
G921847200
UPC #
786552317789
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
10.88 in
Depth
10.88 in

Details

Includes
1 piece: Risotto Spoon
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Item
Risotto Spoon
Finish
Turtle Dove
Color
Grey
Assembly Required
No Assembly

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The PVD Titanium Coating ensures lasting elegance. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.