Fantasia Ice Gold Salad Serving Set - 2 Pieces - Sesame

  • Mfr # 10D622122OI

  • Zoro # G321846452


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Finish
Sesame
Assembly Required
No Assembly
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D622122OI
Zoro #
G321846452
UPC #
786552318748
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Sesame
Assembly Required
No Assembly
Item
Salad Serving Set
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Neutral

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The PVD Titanium Coating ensures lasting elegance. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.