Fantasia Pewter Salad Serving Set - 2 Pieces - Porcelain

  • Mfr # 10W622122P

  • Zoro # G421847243


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-Glass)
Assembly Required
No Assembly
Service Size
Service for 1
Finish
Porcelain, Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W622122P
Zoro #
G421847243
UPC #
786552319127
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-Glass)
Assembly Required
No Assembly
Finish
Porcelain, Pewter
Item
Salad Serving Set
Color
White
Dishwasher Safe
Yes

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. The pewter finishings add a stylish distressed and elegant look to each piece that will surely enhance your table. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.