
Fantasia Risotto Spoon - Cobalt
Mfr # 10C61143
Zoro # G821846594
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Utensil Length
10.91 in
Depth
10.91 in
Service Size
Service for 1
Includes
1 piece: Risotto spoon
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C61143
Zoro #
G821846594
UPC #
799975809007
Country of Origin
Italy
Dimensions
Utensil Length
10.91 in
Depth
10.91 in
Service Size
Service for 1
Details
Includes
1 piece: Risotto spoon
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Assembly Required
No Assembly
Finish
Cobalt
Item
Risotto spoon
Color
Blue
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.