Zoro Homepage

Fantasia Risotto Spoon - Light Blue

  • Mfr # 10A61143

  • Zoro # G721846557


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth
10.91 in
Includes
1 piece: Risotto spoon
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Dishwasher Safe
Yes
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A61143
Zoro #
G721846557
UPC #
799975807881
Country of Origin
Italy

Dimensions

Depth
10.91 in
Service Size
Service for 1
Utensil Length
10.91 in

Details

Includes
1 piece: Risotto spoon
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Dishwasher Safe
Yes
Assembly Required
No Assembly
Color
Blue
Finish
Light Blue
Item
Risotto spoon

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.