Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Risotto Spoon - Sugar Paper

  • Mfr # 10M71143

  • Zoro # G421846642


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth
10.91 in
Dishwasher Safe
Yes
Color
Blue
Assembly Required
No Assembly
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M71143
Zoro #
G421846642
UPC #
799975814650
Country of Origin
Italy

Dimensions

Depth
10.91 in
Service Size
Service for 1
Utensil Length
10.91 in

Details

Dishwasher Safe
Yes
Color
Blue
Assembly Required
No Assembly
Item
Risotto spoon
Finish
Sugar Paper
Includes
1 piece: Risotto spoon
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.