
Fantasia Serving Set - 3 Pieces - Black
Mfr # 10N622003
Zoro # G021846080
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Risotto Spoon
Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10N622003
Zoro #
G021846080
UPC #
722020589654
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Risotto Spoon
Dishwasher Safe
Yes
Finish
Black
Color
Black
Item
Serving Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.