
Fantasia Stone Frying Pan 12.6" - 1 Piece - Black
Mfr # 30197932N
Zoro # G621845889
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Features
Induction Safe
Oven Safe Temp.
200° F
Service Size
Service for 1
Assembly Required
No Assembly
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30197932N
Zoro #
G621845889
UPC #
700953288912
Country of Origin
China
Dimensions
Service Size
Service for 1
Height
5 in
Width
12.6 in
Depth
12.6 in
Details
Features
Induction Safe
Oven Safe Temp.
200° F
Item
Frying Pan
Assembly Required
No Assembly
Finish
Black
Material
18/10 Stainless Steel
Includes
1 piece: Frying Pan
Color
Black
Description
Harnessing cutting-edge technologies, we've unveiled a revolutionary cookware line, dedicated to both our environment and your culinary needs. Our mission centers around achieving superior thermal efficiency swiftly and without compromising the integrity of your dishes. Embrace your passion for wholesome, efficient cooking with GLAMOUR STONE cookware, where time, energy, flavor, and nutrition harmoniously converge. With Eterna Non-Stick triple layer coating, metal utensil resistance, and an aluminum core for even heat distribution, it's perfect for all cooking surfaces, including induction. Effortless to clean, dishwasher-safe, and PFOA-Free, its ergonomic stainless steel handle ensures a secure grip, while the internal ETERNA non-stick coating excels in water and grease repellence, ensuring the ultimate cooking experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.