Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Stone Grill - 11"W x 11"D

  • Mfr # 301980N

  • Zoro # G921846333


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
Induction Safe
Material
18/10 Stainless Steel
Finish
Black
Oven Safe Temp.
200° F
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301980N
Zoro #
G921846333
UPC #
700953288967
Country of Origin
China

Dimensions

Height
2 in
Width
11.02 in
Depth
11.02 in
Service Size
Service for 1

Details

Features
Induction Safe
Item
Grill
Material
18/10 Stainless Steel
Color
Black
Finish
Black
Oven Safe Temp.
200° F
Includes
1 piece: Grill
Assembly Required
No Assembly

Description

Harnessing cutting-edge technologies, we've unveiled a revolutionary cookware line, dedicated to both our environment and your culinary needs. Our mission centers around achieving superior thermal efficiency swiftly and without compromising the integrity of your dishes. Embrace your passion for wholesome, efficient cooking with GLAMOUR STONE cookware, where time, energy, flavor, and nutrition harmoniously converge. With Eterna Non-Stick triple layer coating, metal utensil resistance, and an aluminum core for even heat distribution, it's perfect for all cooking surfaces, including induction. Effortless to clean, dishwasher-safe, and PFOA-Free, its ergonomic stainless steel handle ensures a secure grip, while the internal ETERNA non-stick coating excels in water and grease repellence, ensuring the ultimate cooking experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.