Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forma Flatware Set - 20 Pieces - Stainless Steel

  • Mfr # 104922020

  • Zoro # G321846056


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembly Required
No Assembly
Finish
Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104922020
Zoro #
G321846056
UPC #
799975796451
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 4

Details

Color
Silver
Assembly Required
No Assembly
Finish
Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Item
Flatware Set

Description

The Forma collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Discover the epitome of luxury in dining with our exquisite flatware. Crafted from premium 18/10 stainless steel, each piece boasts a substantial 5.0mm thickness, ensuring exceptional durability and ergonomic comfort. The knives, designed with double serration for enduring sharpness, add a touch of refinement to your table setting, and the dishwasher-safe feature makes maintenance effortless, enhancing your culinary experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.