Zoro Homepage

Gala Wine Cooler Stand - 1 Piece - Stainless Steel

  • Mfr # 200666A

  • Zoro # G321846964


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Wine Cooler Stand
Features
Dishwasher Safe
Color
Gray
Finish
Silver
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200666A
Zoro #
G321846964
UPC #
799975804842
Country of Origin
Italy

Dimensions

Height
24 in
Length
23.8 in
Width
11.4 in

Details

Includes
1 piece: Wine Cooler Stand
Features
Dishwasher Safe
Color
Gray
Finish
Silver
Assembly Required
No Assembly
Item
Wine Cooler Stand
Material
18/10 Stainless Steel

Description

Introducing the Mepra "gala" collection-a celebration of exquisite design and unmatched functionality. This stunning collection features an array of beautifully crafted pieces, including round baskets, stackable plate covers, chafing dishes, cruet and salt cellar sets, and more. Each item is meticulously designed and crafted from premium stainless steel, ensuring both durability and a refined aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.