
Giotto Caviar Set - 1 Piece - Stainless Steel
Mfr # 200714
Zoro # G721847165
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.09 in
Material
18/10 Stainless Steel
Overall Width
7.09 in
Color
Gray
Features
Dishwasher Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200714
Zoro #
G721847165
UPC #
799975805184
Country of Origin
Italy
Dimensions
Overall Length
7.09 in
Overall Width
7.09 in
Overall Height
2.6 in
Details
Item
Caviar Set
Material
18/10 Stainless Steel
Color
Gray
Features
Dishwasher Safe
Finish
Silver
Assembly Required
No Assembly
Includes
1 piece: Caviar Set
Description
Introducing the Mepra "Giotto" collection-a showcase of impeccable craftsmanship and sophisticated design. This elegant range features essential serving pieces like salt cellars, pastry stands, and coffee trays, all crafted from premium 18/10 stainless steel. Perfect for any occasion, the "Giotto" collection elevates your table setting with timeless beauty and exceptional quality. Experience dining artistry with Mepra.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.