Giotto Chill Cup for Butter and Caviar with Base - 1 Piece - Stainless Steel

  • Mfr # 200712

  • Zoro # G221847184


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Features
Dishwasher Safe
Finish
Silver
Overall Width
4.72 in
Overall Length
4.72 in
Overall Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200712
Zoro #
G221847184
UPC #
799975805160
Country of Origin
Italy

Dimensions

Overall Width
4.72 in
Overall Length
4.72 in
Overall Height
5.2 in

Details

Features
Dishwasher Safe
Finish
Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
1 piece: Butter/Caviar Server
Item
Butter/Caviar Server
Color
Gray

Description

Introducing the Mepra "Giotto" collection-a showcase of impeccable craftsmanship and sophisticated design. This elegant range features essential serving pieces like salt cellars, pastry stands, and coffee trays, all crafted from premium 18/10 stainless steel. Perfect for any occasion, the "Giotto" collection elevates your table setting with timeless beauty and exceptional quality. Experience dining artistry with Mepra.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.