Zoro Homepage

Giotto Presentoir 5.51" - 1 Piece - Stainless Steel

  • Mfr # 20025514

  • Zoro # G321847121


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
8 in
Assembly Required
No Assembly
Features
Dishwasher Safe
Overall Length (In.)
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20025514
Zoro #
G321847121
UPC #
799975802299
Country of Origin
Italy

Dimensions

Overall Width
8 in
Overall Length (In.)
5.51 in
Height
11.81 in

Details

Color
Gray
Assembly Required
No Assembly
Features
Dishwasher Safe
Item
Petit-Four Stand
Finish
Silver
Includes
1 piece: Petit-Four Stand
Material
18/10 Stainless Steel

Description

Introducing the Mepra "Giotto" collection-a showcase of impeccable craftsmanship and sophisticated design. This elegant range features essential serving pieces like salt cellars, pastry stands, and coffee trays, all crafted from premium 18/10 stainless steel. Perfect for any occasion, the "Giotto" collection elevates your table setting with timeless beauty and exceptional quality. Experience dining artistry with Mepra.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.