
Giotto Round Tray 15.75"- 1 Piece - Stainless Steel
Mfr # 20025640
Zoro # G121846188
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Dishwasher Safe
Overall Length (In.)
15.75 in
Overall Width
15.75 in
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20025640
Zoro #
G121846188
UPC #
799975802336
Country of Origin
Italy
Dimensions
Overall Length (In.)
15.75 in
Overall Width
15.75 in
Height
0.4 in
Details
Color
Gray
Features
Dishwasher Safe
Assembly Required
No Assembly
Finish
Silver
Material
18/10 Stainless Steel
Item
Tray
Includes
1 piece: Tray
Description
Introducing the Mepra "Giotto" collection-a showcase of impeccable craftsmanship and sophisticated design. This elegant range features essential serving pieces like salt cellars, pastry stands, and coffee trays, all crafted from premium 18/10 stainless steel. Perfect for any occasion, the "Giotto" collection elevates your table setting with timeless beauty and exceptional quality. Experience dining artistry with Mepra.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.