Zoro Homepage

Giotto Sparkling Wine Cooler - 1 Piece - Stainless Steel

  • Mfr # 200668

  • Zoro # G621847128


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
8.8 in
Assembly Required
No Assembly
Width
9.4 in
Length
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200668
Zoro #
G621847128
UPC #
799975804897
Country of Origin
Italy

Dimensions

Height
8.8 in
Width
9.4 in
Length
9.45 in

Details

Color
Gray
Item
Wine Cooler
Assembly Required
No Assembly
Finish
Silver
Includes
1 piece: Wine Cooler
Material
18/10 Stainless Steel
Features
Dishwasher Safe

Description

Introducing the Mepra "Giotto" collection-a showcase of impeccable craftsmanship and sophisticated design. This elegant range features essential serving pieces like salt cellars, pastry stands, and coffee trays, all crafted from premium 18/10 stainless steel. Perfect for any occasion, the "Giotto" collection elevates your table setting with timeless beauty and exceptional quality. Experience dining artistry with Mepra.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.