Zoro Homepage

Giotto Wine Cooler Stand - 1 Piece - Stainless Steel

  • Mfr # 200666E

  • Zoro # G921847132


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Length
25.39 in
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Height
26.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200666E
Zoro #
G921847132
UPC #
799975804873
Country of Origin
Italy

Dimensions

Length
25.39 in
Height
26.57 in
Width
11.4 in

Details

Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Gray
Features
Dishwasher Safe
Item
Wine Cooler Stand
Includes
1 piece: Wine Cooler Stand

Description

Introducing the Mepra "Giotto" collection-a showcase of impeccable craftsmanship and sophisticated design. This elegant range features essential serving pieces like salt cellars, pastry stands, and coffee trays, all crafted from premium 18/10 stainless steel. Perfect for any occasion, the "Giotto" collection elevates your table setting with timeless beauty and exceptional quality. Experience dining artistry with Mepra.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.