
Glamour Diamond Casserole w/Lid 6.3" - 1 Piece - Stainless Steel
Mfr # 30211116
Zoro # G221846125
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Features
Induction Safe
Oven Safe Temp.
400° F
Includes
1 piece: Casserole Dish
Finish
Silver
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30211116
Zoro #
G221846125
UPC #
700953288462
Country of Origin
China
Dimensions
Depth
6.5 in
Service Size
Service for 1
Height
4 in
Width
6.5 in
Details
Features
Induction Safe
Oven Safe Temp.
400° F
Includes
1 piece: Casserole Dish
Finish
Silver
Assembly Required
No Assembly
Item
Casserole Dish
Color
Silver
Material
18/10 Stainless Steel
Description
Experience the pinnacle of culinary innovation with our GLAMOUR STONE cookware collection. Crafted using advanced technology, it achieves outstanding thermal performance while maintaining the flavors and nutritional integrity of your dishes. Designed with precision, it features an 18/10 Stainless Steel Body and handle, fortified by Eterna Non-Stick triple layer coating, aluminum core for even heat distribution, and compatibility with every kind of heating source, including induction. This collection is not only easy to clean, dishwasher and oven safe, but also boasts exceptional durability, lasting up to three times longer in tests and offering unparalleled nonstick properties for an enhanced cooking experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.