Zoro Homepage

Glamour Diamond Deep Pot w/Lid 8.66" - 1 Piece - Stainless Steel

  • Mfr # 30210122

  • Zoro # G321847183


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Features
Induction Safe
Service Size
Service for 1
Oven Safe Temp.
400° F
Assembly Required
No Assembly
Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30210122
Zoro #
G321847183
UPC #
700953288455
Country of Origin
China

Dimensions

Service Size
Service for 1
Width
9 in
Height
8 in
Depth
9 in

Details

Features
Induction Safe
Item
Deep Pot
Oven Safe Temp.
400° F
Assembly Required
No Assembly
Finish
Silver
Material
18/10 Stainless Steel
Color
Silver
Includes
1 piece: Deep Pot

Description

Experience the pinnacle of culinary innovation with our GLAMOUR STONE cookware collection. Crafted using advanced technology, it achieves outstanding thermal performance while maintaining the flavors and nutritional integrity of your dishes. Designed with precision, it features an 18/10 Stainless Steel Body and handle, fortified by Eterna Non-Stick triple layer coating, aluminum core for even heat distribution, and compatibility with every kind of heating source, including induction. This collection is not only easy to clean, dishwasher and oven safe, but also boasts exceptional durability, lasting up to three times longer in tests and offering unparalleled nonstick properties for an enhanced cooking experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.