
Glamour Diamond Non-stick Frying Pan w/2 Handles and Lid 10.24" - 1 Piece - Stainless Steel
Mfr # 30213126
Zoro # G321847220
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Oven Safe Temp.
400° F
Features
Induction Safe
Service Size
Service for 1
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30213126
Zoro #
G321847220
UPC #
700953288493
Country of Origin
China
Dimensions
Service Size
Service for 1
Width
10.5 in
Depth
10.5 in
Height
4 in
Details
Item
Frying Pan
Material
Stainless Steel
Oven Safe Temp.
400° F
Features
Induction Safe
Color
Silver
Assembly Required
No Assembly
Includes
1 piece: Frying Pan
Finish
Silver
Description
Experience the pinnacle of culinary innovation with our GLAMOUR STONE cookware collection. Crafted using advanced technology, it achieves outstanding thermal performance while maintaining the flavors and nutritional integrity of your dishes. Designed with precision, it features an 18/10 Stainless Steel Body and handle, fortified by Eterna Non-Stick triple layer coating, aluminum core for even heat distribution, and compatibility with every kind of heating source, including induction. This collection is not only easy to clean, dishwasher and oven safe, but also boasts exceptional durability, lasting up to three times longer in tests and offering unparalleled nonstick properties for an enhanced cooking experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.