
Glamour Diamond Non-stick Frying Pan w/2 Handles and Lid 12.6" - 1 Piece - Stainless Steel
Mfr # 30213132
Zoro # G621846978
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Material
18/10 Stainless Steel
Oven Safe Temp.
400° F
Finish
Silver
Width
13 in
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30213132
Zoro #
G621846978
UPC #
799975776415
Country of Origin
China
Dimensions
Width
13 in
Depth
13 in
Service Size
Service for 1
Height
4 in
Details
Item
Frying Pan
Material
18/10 Stainless Steel
Oven Safe Temp.
400° F
Finish
Silver
Assembly Required
No Assembly
Includes
1 piece: Frying Pan
Color
Silver
Features
Induction Safe
Description
Experience the pinnacle of culinary innovation with our GLAMOUR STONE cookware collection. Crafted using advanced technology, it achieves outstanding thermal performance while maintaining the flavors and nutritional integrity of your dishes. Designed with precision, it features an 18/10 Stainless Steel Body and handle, fortified by Eterna Non-Stick triple layer coating, aluminum core for even heat distribution, and compatibility with every kind of heating source, including induction. This collection is not only easy to clean, dishwasher and oven safe, but also boasts exceptional durability, lasting up to three times longer in tests and offering unparalleled nonstick properties for an enhanced cooking experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.