Glamour Diamond Non-Stick Frying Pan w/2 Handles and Lid 7.87" - 1 Piece - Stainless Steel
- Mfr # 30217920
- Zoro # G721846908
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Features
Induction Safe
Depth
8 in
Height
3 in
Assembly Required
No Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30217920
- Zoro #
- G721846908
- UPC #
- 700953288530
- Country of Origin
- China
Dimensions
- Depth
- 8 in
- Height
- 3 in
- Width
- 8 in
- Service Size
- Service for 1
Details
- Item
- Frying Pan
- Material
- Stainless Steel
- Features
- Induction Safe
- Assembly Required
- No Assembly
- Color
- Silver
- Finish
- Silver
- Includes
- 1 piece: Frying Pan
- Oven Safe Temp.
- 400° F
Description
Experience the pinnacle of culinary innovation with our GLAMOUR STONE cookware collection. Crafted using advanced technology, it achieves outstanding thermal performance while maintaining the flavors and nutritional integrity of your dishes. Designed with precision, it features an 18/10 Stainless Steel Body and handle, fortified by Eterna Non-Stick triple layer coating, aluminum core for even heat distribution, and compatibility with every kind of heating source, including induction. This collection is not only easy to clean, dishwasher and oven safe, but also boasts exceptional durability, lasting up to three times longer in tests and offering unparalleled nonstick properties for an enhanced cooking experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.