
Glamour Diamond Non-Stick Wok 11.02" - 1 Piece - Stainless Steel
Mfr # 30217828
Zoro # G521846023
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Wok
Finish
Silver
Oven Safe Temp.
400° F
Assembly Required
No Assembly
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30217828
Zoro #
G521846023
UPC #
700953288523
Country of Origin
China
Dimensions
Height
5 in
Depth
11 in
Width
11 in
Service Size
Service for 1
Details
Includes
1 piece: Wok
Finish
Silver
Oven Safe Temp.
400° F
Assembly Required
No Assembly
Color
Silver
Features
Induction Safe
Item
Wok
Material
18/10 Stainless Steel
Description
Experience the pinnacle of culinary innovation with our GLAMOUR STONE cookware collection. Crafted using advanced technology, it achieves outstanding thermal performance while maintaining the flavors and nutritional integrity of your dishes. Designed with precision, it features an 18/10 Stainless Steel Body and handle, fortified by Eterna Non-Stick triple layer coating, aluminum core for even heat distribution, and compatibility with every kind of heating source, including induction. This collection is not only easy to clean, dishwasher and oven safe, but also boasts exceptional durability, lasting up to three times longer in tests and offering unparalleled nonstick properties for an enhanced cooking experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.