
Goccia Flatware Set - 20 Pieces - Stainless Steel
Mfr # 102422020
Zoro # G021846530
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 4
Assembly Required
No Assembly
Finish
Silver
Color
Silver
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102422020
Zoro #
G021846530
UPC #
799975784946
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Assembly Required
No Assembly
Finish
Silver
Item
Flatware Set
Color
Silver
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Material
18/10 Stainless Steel
Description
The Goccia collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. The Goccia Collection is a harmonious blend of Italian craftsmanship and modern design. Handcrafted in Italy from premium 18/10 stainless steel with a refined 3.0mm thickness, each piece exudes durability and ergonomic comfort. The knives, featuring double serration for lasting sharpness, elevate your dining experience, and the dishwasher-safe quality ensures effortless upkeep, making this collection a true fusion of style and practicality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.