Zoro Homepage

Goccia Ice Flatware Set - 20 Pcs.

  • Mfr # 102422020I

  • Zoro # G121846515


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Assembly Required
No Assembly
Service Size
Service for 4
Material
18/10 Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102422020I
Zoro #
G121846515
UPC #
722020602742
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Cutlery Set
Color
Silver
Dishwasher Safe
Yes
Finish
Ice Silver

Description

The Goccia collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. The Goccia Collection is a harmonious blend of Italian craftsmanship and modern design. Handcrafted in Italy from premium 18/10 stainless steel with a refined 3.0mm thickness, each piece exudes durability and ergonomic comfort. The knives, featuring double serration for lasting sharpness, elevate your dining experience, and the dishwasher-safe quality ensures effortless upkeep, making this collection a true fusion of style and practicality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.