Zoro Homepage

Gourmet Pasta Pot Insert 8.66" - 1 Piece - Stainless Steel

  • Mfr # 30157122

  • Zoro # G921846142


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Features
Dishwasher Safe
Width
8.66 in
Depth
12.6 in
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30157122
Zoro #
G921846142
UPC #
700953252876
Country of Origin
Italy

Dimensions

Width
8.66 in
Depth
12.6 in
Height
6.8 in

Details

Finish
Silver
Features
Dishwasher Safe
Item
Pasta Pot Insert
Material
18/10 Stainless Steel
Includes
1 piece: Pasta Pot Insert
Color
Gray
Assembly Required
No Assembly

Description

Introducing the Mepra "gourmet" collection-a perfect blend of contemporary design and culinary excellence. Crafted with high-performance materials, this elegant cookware range includes pots, pans, and casseroles designed to enhance your cooking experience. The "gourmet" collection combines sleek aesthetics with exceptional functionality, making every meal a delightful affair. Elevate your kitchen with Mepra's sophisticated and stylish cookware.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.