Zoro Homepage

Italia Ice Ladle

  • Mfr # 10411109

  • Zoro # G021845960


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Utensil Length
11.94 in
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Color
Silver
Finish
Ice Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10411109
Zoro #
G021845960
UPC #
700953235510
Country of Origin
Italy

Dimensions

Utensil Length
11.94 in
Service Size
Service for 1

Details

Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Color
Silver
Finish
Ice Silver
Assembly Required
No Assembly
Includes
1 piece: Ladle
Item
Ladle

Description

Introducing the Italia Collection, a testament to exquisite craftsmanship. Crafted in Italy from premium 18/10 stainless steel with a robust 4.0mm thickness, this collection combines durability and ergonomic design for a truly superior experience. The knives feature double serration for enduring sharpness, while the entire collection is dishwasher safe, ensuring both elegance and practicality in your kitchen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.