Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Italia Ice Salad Serving Set - 2 Pcs.

  • Mfr # 104122122

  • Zoro # G421845850


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Ice Silver
Color
Silver
Assembly Required
No Assembly
Service Size
Service for 1
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104122122
Zoro #
G421845850
UPC #
722020601585
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Ice Silver
Color
Silver
Assembly Required
No Assembly
Item
Salad Serving Set
Dishwasher Safe
Yes
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Material
18/10 Stainless Steel

Description

Introducing the Italia Collection, a testament to exquisite craftsmanship. Crafted in Italy from premium 18/10 stainless steel with a robust 4.0mm thickness, this collection combines durability and ergonomic design for a truly superior experience. The knives feature double serration for enduring sharpness, while the entire collection is dishwasher safe, ensuring both elegance and practicality in your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.