Zoro Homepage

Leonardo Flatware Set - 43 Pieces - Stainless Steel

  • Mfr # 101822043

  • Zoro # G721846182


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 8
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101822043
Zoro #
G721846182
UPC #
786552382404
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Dishwasher Safe
Yes
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Finish
Stainless Steel
Item
Flatware Set
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Color
Grey

Description

Introducing the "Leonardo" cutlery set, where sophisticated design and functionality come together to enhance every culinary experience. This exclusive set stands out for its refined details on the handles and at the end of each handle, adding a timeless touch of class to every meal. Each piece is meticulously crafted, ensuring a superior user experience

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.