Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leonardo Flatware Set - 67 Pieces - Stainless Steel

  • Mfr # 101822067

  • Zoro # G321846131


product price: $1,886.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Grey
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101822067
Zoro #
G321846131
UPC #
786552382411
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Finish
Stainless Steel
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Grey
Item
Flatware Set
Dishwasher Safe
Yes
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle

Description

Introducing the "Leonardo" cutlery set, where sophisticated design and functionality come together to enhance every culinary experience. This exclusive set stands out for its refined details on the handles and at the end of each handle, adding a timeless touch of class to every meal. Each piece is meticulously crafted, ensuring a superior user experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.