Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leonardo Serving Set - 3 Pieces - Stainless Steel

  • Mfr # 101822003

  • Zoro # G821846112


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Material
18/10 Stainless Steel
Color
Silver
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101822003
Zoro #
G821846112
UPC #
799975779492
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Material
18/10 Stainless Steel
Color
Silver
Assembly Required
No Assembly
Finish
Silver
Item
Serving Set

Description

Introducing the Leonardo Collection of flatware - a masterpiece of Italian craftsmanship. Crafted in Italy from the finest 18/10 stainless steel, each piece boasts a substantial 4.0mm thickness for unparalleled durability and ergonomic comfort. The knives, featuring double serration for enduring sharpness, are paired with the convenience of being dishwasher safe, embodying both elegance and practicality in every setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.