
Leonardo Serving Set - 7 Pcs. - Mirror
Mfr # 10182207
Zoro # G121846508
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10182207
Zoro #
G121846508
UPC #
722020579457
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Serving Set
Finish
Silver
Color
Silver
Assembly Required
No Assembly
Description
Introducing the Leonardo Collection of flatware - a masterpiece of Italian craftsmanship. Crafted in Italy from the finest 18/10 stainless steel, each piece boasts a substantial 4.0mm thickness for unparalleled durability and ergonomic comfort. The knives, featuring double serration for enduring sharpness, are paired with the convenience of being dishwasher safe, embodying both elegance and practicality in every setting.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.