Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levantina Cake Server - Mirror

  • Mfr # 10301116

  • Zoro # G021846165


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Silver
Includes
1 piece: Cake Server
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10301116
Zoro #
G021846165
UPC #
799975790657
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
9.48 in

Details

Item
Cake Server
Dishwasher Safe
Yes
Finish
Silver
Includes
1 piece: Cake Server
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Silver

Description

The Levantina collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience the pinnacle of Italian craftsmanship with our exquisitely crafted flatware. Made in Italy from the finest 18/10 stainless steel and boasting a durable 3.0mm thickness, each piece combines unmatched durability with ergonomic comfort. The knives, designed with double serration for lasting sharpness, seamlessly balance elegance and practicality, while the dishwasher-safe feature ensures effortless maintenance, making every meal a delightful experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.