Zoro Homepage

Levantina Salad Serving Set - 2 Pcs. - Mirror

  • Mfr # 103022122

  • Zoro # G321846032


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Service Size
Service for 1
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103022122
Zoro #
G321846032
UPC #
724190604786
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Dishwasher Safe
Yes
Color
Silver
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Item
Salad Serving Set

Description

The Levantina collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience the pinnacle of Italian craftsmanship with our exquisitely crafted flatware. Made in Italy from the finest 18/10 stainless steel and boasting a durable 3.0mm thickness, each piece combines unmatched durability with ergonomic comfort. The knives, designed with double serration for lasting sharpness, seamlessly balance elegance and practicality, while the dishwasher-safe feature ensures effortless maintenance, making every meal a delightful experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.