
Linea Black Gold Salad Serving Set - 2 Pcs.
Mfr # 108722122
Zoro # G821846655
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Black
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Black Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108722122
Zoro #
G821846655
UPC #
724190605219
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Black
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Black Gold
Item
Salad Serving Set
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Description
The Linea Ice collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The 18/10 stainless steel used for our flatware dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.