Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linea Cake Forks Gift Box Set - 6 Pieces - Black Gold

  • Mfr # 108744115

  • Zoro # G021846752


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Dishwasher Safe
Yes
Service Size
Service for 1
Utensil Length
6 in
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108744115
Zoro #
G021846752
UPC #
799975822976
Country of Origin
Italy

Dimensions

Depth
6 in
Service Size
Service for 1
Utensil Length
6 in

Details

Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Finish
Black Gold
Item
Cake Forks Set
Includes
6 Pieces: 6 Cake Forks
Color
Black

Description

The Linea Ice collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The 18/10 stainless steel used for our flatware dishwasher-safe utensils that won't corrode, oxidize or stain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.