
Linea Cake Forks Set - 6 Pieces - Bronze
Mfr # 109144115
Zoro # G021845823
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Color
Brown
Service Size
Service for 1
Dishwasher Safe
Yes
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109144115
Zoro #
G021845823
UPC #
799975824871
Country of Origin
Italy
Dimensions
Depth
6 in
Service Size
Service for 1
Utensil Length
6 in
Details
Color
Brown
Dishwasher Safe
Yes
Finish
Bronze
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Includes
6 Pieces: 6 Cake Forks
Item
Cake Forks Set
Description
The Linea Ice collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The 18/10 stainless steel used for our flatware dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.