Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linea Flatware Set - 43 Pieces - Ice Black Gold

  • Mfr # 104822043ION

  • Zoro # G121845808


product price: $2,959.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Finish
Ice Black Gold
Service Size
Service for 8
Color
Black
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104822043ION
Zoro #
G121845808
UPC #
786552382893
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Dishwasher Safe
Yes
Finish
Ice Black Gold
Color
Black
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Item
Flatware Set

Description

With pride, we introduce the "Linea" cutlery set, where the beauty of simplicity merges with elegance in a refined and linear design. This exclusive cutlery set stands out for its straight and unfussy handles, creating an atmosphere of understated elegance that perfectly complements any table. The linear and minimalist aesthetic of the "Linea" cutlery seamlessly integrates into a wide range of settings and decor styles, adding a touch of refined class discreetly and effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.