Zoro Homepage

Linea Flatware Set - 67 Pieces - Stainless Steel

  • Mfr # 104822067

  • Zoro # G821845887


product price: $2,038.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Color
Grey
Material
18/10 Stainless Steel
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104822067
Zoro #
G821845887
UPC #
786552382909
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Finish
Stainless Steel
Item
Flatware Set
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Color
Grey
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Dishwasher Safe
Yes

Description

With pride, we introduce the "Linea" cutlery set, where the beauty of simplicity merges with elegance in a refined and linear design. This exclusive cutlery set stands out for its straight and unfussy handles, creating an atmosphere of understated elegance that perfectly complements any table. The linear and minimalist aesthetic of the "Linea" cutlery seamlessly integrates into a wide range of settings and decor styles, adding a touch of refined class discreetly and effortlessly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.