
Linea Gold Flatware Set - 20 Pcs.
Mfr # 108922020
Zoro # G321846483
product price: $1,031.99
/ea
Free Shipping & Returns
Key Features
Finish
Gold
Color
Gold
Service Size
Service for 4
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108922020
Zoro #
G321846483
UPC #
722020596126
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Finish
Gold
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Item
Cutlery Set
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Assembly Required
No Assembly
Description
The Linea Ice collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The 18/10 stainless steel used for our flatware dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.